Buy more than* S$200* and get FREE SHIPPING

  • Belt Grip Tape
  • Belt Grip Tape
  • Belt Grip Tape

Belt Grip Tape Green

4.80 (5)
Item.#
08091097
Mfr.#
Green
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tape Length (m)
1
Color
Green
Tape Width (mm)
27
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Grip exchange of tennis racket
4
From Japan
On 2016-06-05 14:03:47
It wound easy, was taped for the end part. Pretty good. Colours if by force say, orthodox black and gray, I want to add, such as Brown. Variations flashy too (laughs)
This review is about item#08091097.
Taking a rake
5
From Japan
On 2016-06-03 11:17:00
Hard head hammer, so easy to use without slipping be used in afforestation sickle of the handle, it used to rake for clamming. It is easy to use without slipping even when wet.
This review is about item#08091081.
Grip of piling hammer at the time of the survey
5
From Japan
On 2015-11-21 14:53:07
Looking wood pile, plastic pile, hard head hammer (1.5kg, 1.0kg) to tack strokes 設用 on the pavement, but we are used to handle is when the grip portion is sweat and rain because it is wooden and in something measures for gliding and was, initially tried to use also for the bat grips and tennis racket of baseball, arrived arrived traced to this grip band. Use is a very good grip try, it is not further slip If you have a glove or gloves than bare hands, the minute that the back is not in the double-sided tape, takes effect also Hari again and replaced if it is a short period of time. I have stopped at the end Tucker and tie wraps, also orange will be the loss prevention because stand out in the mountains.
This review is about item#08091081.
Slip of Tsuriyo goods
5
From Japan
On 2014-11-26 14:46:44
To fully function as a slip. Colors stand out well so flashy. Also safe because even cheap dirt price.
This review is about item#08091115.
Used wrapped around a handle to steer a model airplane.
5
From Japan
On 2010-05-12 14:44:43
Good fit
This review is about item#08091106.