Buy more than* S$200* and get FREE SHIPPING

  • Grip Tape DX
  • Grip Tape DX
  • Grip Tape DX

Grip Tape DX Bright red tinged with yellow (red)

5.00 (2)
Item.#
08091124
Mfr.#
Bright red tinged with yellow (red)
Package Qty.
1PC
Ship pack of
1
5.69 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Inside / Outside Box Chamber (mm)
6/60
Tape Width (mm)
25
Tape Length (m)
1
Color
Bright red tinged with yellow (red)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It attached to the tool at the time of the polish of the car body.
5
From Japan
On 2014-02-26 14:20:03
In the vibration of the body Introduction abated, leaving no fatigue
This review is about item#08091124.
To slip and the visibility of the bathroom of the handrail
5
From Japan
On 2014-01-14 08:17:59
Is given to the elderly people of many bathroom of use have installed a handrail, it is often found. There is also a reduction in the eye of vision with age, has been installed on the walls of the white tile in mild cataract, white system handrail is something difficult to understand. So far, it has rolled a red plastic tape, towards the grip tape is, in a more good feel, it fits in the hand. Although it takes a little cost, please try. ...
This review is about item#08091124.