Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grip Tape DX
  • Grip Tape DX
  • Grip Tape DX

Grip Tape DX Indigo (blue)

5.00 (2)
Item.#
08091142
Mfr.#
Indigo (blue)
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside / Outside Box Chamber (mm)
6/60
Tape Width (mm)
25
Tape Length (m)
1
Color
Indigo (blue)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is attached to the tool at the time of polishing the car body.
5
From Japan
On 2014-02-26 14:20:03
The vibration of the body is relieved, and the fatigue does not remain
This review is about item#08091124.
Visibility of sliding rail of bathroom and anti-slip
5
From Japan
On 2014-01-14 08:17:59
It is common to have a handrail attached to a bathroom with many elderly people. There is also a decline in visual acuity of the eyes with age, even white cataracts are installed on the walls of white tiles, white railings are difficult to understand. Until now, I wound a red vinyl tape, but the grip tape fits better with a better touch. It costs a little, but please try. ...
This review is about item#08091124.