Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill

Powdered Metal Drill VPH-GDS 4.02

by OSG
Item.#
08095491
Mfr.#
VPH-GDS 4.02
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
V coating
Tolerance
h8
Groove Length FL (mm)
22
Blade Diameter D (phi mm)
4.02
Material
Luxury powder HSS (high speed steel) XPM
Angle alpha (degree)
130
Pricision
h7
Overall Length L (mm)
66
Shank Diameter d (phi mm)
6
Work Material
Tool steel, cast iron, ductile cast iron, titanium alloy, heat-treated steel