Buy more than* S$200* and get FREE SHIPPING

  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill

Powdered Metal Drill VPH-GDS 4.79

by OSG
Item.#
08096261
Mfr.#
VPH-GDS 4.79
Package Qty.
1PC
Ship pack of
1
35.18 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
V coating
Tolerance
h8
Shank Diameter d (phi mm)
6
Overall Length L (mm)
70
Material
Luxury powder HSS (high speed steel) XPM
Angle alpha (degree)
130
Pricision
h7
Groove Length FL (mm)
26
Blade Diameter D (phi mm)
4.79
Work Material
Tool steel, cast iron, ductile cast iron, titanium alloy, heat-treated steel