|
Powdered Metal Drill VPH-GDS 4.86
- Item.#
- 08096331
- Mfr.#
- VPH-GDS 4.86
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Surface Processing
- V coating
- Tolerance
- h8
- Shank Diameter d (phi mm)
- 6
- Overall Length L (mm)
- 70
- Material
- Luxury powder HSS (high speed steel) XPM
- Angle alpha (degree)
- 130
- Pricision
- h7
- Groove Length FL (mm)
- 26
- Blade Diameter D (phi mm)
- 4.86
- Work Material
- Tool steel, cast iron, ductile cast iron, titanium alloy, heat-treated steel
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>