Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill

Powdered Metal Drill VPH-GDS 6.1

by OSG
5.00 (1)
Item.#
08097485
Mfr.#
VPH-GDS 6.1
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
V coating
Tolerance
h8
Overall Length L (mm)
75
Shank Diameter d (phi mm)
8
Material
Luxury powder HSS (high speed steel) XPM
Angle alpha (degree)
130
Pricision
h7
Blade Diameter D (phi mm)
6.1
Groove Length FL (mm)
31
Work Material
Tool steel, cast iron, ductile cast iron, titanium alloy, heat-treated steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I do not know what the work is, but I purchase it for my father
5
From Japan
On 2015-02-11 13:59:16
good
This review is about item#08097476.