Buy more than* S$200* and get FREE SHIPPING

  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill

Powdered Metal Drill VPH-GDS 6.3

by OSG
5.00 (1)
Item.#
08097503
Mfr.#
VPH-GDS 6.3
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
V coating
Tolerance
h8
Shank Diameter d (phi mm)
8
Overall Length L (mm)
75
Material
Luxury powder HSS (high speed steel) XPM
Angle alpha (degree)
130
Pricision
h7
Groove Length FL (mm)
31
Blade Diameter D (phi mm)
6.3
Work Material
Tool steel, cast iron, ductile cast iron, titanium alloy, heat-treated steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I do not know what the work is, but I purchase it for my father
5
From Japan
On 2015-02-11 13:59:16
good
This review is about item#08097476.