Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill

Powdered Metal Drill VPH-GDS 6.8

by OSG
5.00 (1)
Item.#
08097555
Mfr.#
VPH-GDS 6.8
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
V coating
Tolerance
h8
Blade Diameter D (phi mm)
6.8
Groove Length FL (mm)
34
Material
Powdered high-speed high-quality (high-speed steel) xPM
Angle alpha (degree)
130
Pricision
h7
Shank Diameter d (phi mm)
8
Overall Length L (mm)
78
Work Material
Tool steel cast iron ductile cast iron titanium alloy heat-treated steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I do not know the work, but you bought for father
5
From Japan
On 2015-02-11 13:59:16
good
This review is about item#08097476.