|
Powdered Metal Drill VPH-GDS 9
(1)
- Item.#
- 08097774
- Mfr.#
- VPH-GDS 9
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Surface Processing
- V coating
- Tolerance
- h8
- Shank Diameter d (phi mm)
- 10
- Overall Length L (mm)
- 90
- Material
- Luxury powder HSS (high speed steel) XPM
- Angle alpha (degree)
- 130
- Pricision
- h7
- Groove Length FL (mm)
- 40
- Blade Diameter D (phi mm)
- 9
- Work Material
- Tool steel, cast iron, ductile cast iron, titanium alloy, heat-treated steel
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
I do not know what the work is, but I purchase it for my father
From Japan
On 2015-02-11 13:59:16
good
Customers Who Bought This Item Also Bought