Buy more than* S$200* and get FREE SHIPPING

  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill

Powdered Metal Drill VPH-GDS 11.1

by OSG
Item.#
08097984
Mfr.#
VPH-GDS 11.1
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h7
Shank Diameter d (phi mm)
12
Overall Length L (mm)
104
Groove Length FL (mm)
47
Material
Luxury powder HSS (high speed steel) XPM
Surface Processing
V coating
Tolerance
h8
Blade Diameter D (phi mm)
11.1
Angle alpha (degree)
130
Work Material
Tool steel, cast iron, ductile cast iron, titanium alloy, heat-treated steel