Buy more than* S$200* and get FREE SHIPPING

  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill
  • Powdered Metal Drill

Powdered Metal Drill VPH-GDS 12

by OSG
Item.#
08098072
Mfr.#
VPH-GDS 12
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h7
Angle alpha (degree)
130
Shank Diameter d (phi mm)
12
Overall Length L (mm)
108
Material
Powdered high-speed high-quality (high-speed steel) xPM
Surface Processing
V coating
Tolerance
h8
Groove Length FL (mm)
51
Blade Diameter D (phi mm)
12
Work Material
Tool steel cast iron ductile cast iron titanium alloy heat-treated steel