Buy more than* S$200* and get FREE SHIPPING

  • High-Speed End Mill
  • High-Speed End Mill
  • High-Speed End Mill
  • High-Speed End Mill

High-Speed End Mill VP-GDR 2

by OSG
Item.#
08098903
Mfr.#
VP-GDR 2
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
40
Tolerance
h8
2015 Trusco Published Pages
1 0503
Shank Diameter d (phi mm)
3
Overall Length L (mm)
56
2014 TRUSCO Published Page
1-0437
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, special steel, heat treated steel, cast iron, aluminum alloy casting
Pricision
h7
Material
Luxury powder HSS (high speed steel) XPM
Groove Length FL (mm)
24
Blade Diameter D (phi mm)
2
TRUSCO Part Number
634-3112
Surface Processing
V coating