Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 0.64

by OSG
4.00 (1)
Item.#
08100696
Mfr.#
EX-SUS-GDS 0.64
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35 to 40
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
3.5
Pricision
h7
Shank Diameter d (phi mm)
3
Overall Length L (mm)
38
Material
High vanadium HSS (high speed steel) HSSE
Blade Diameter D (phi mm)
0.64
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of precision products
4
From Japan
On 2018-04-23 19:03:15
Every day, promising stable work with the repair of important customers' products.
This review is about item#8101046.