Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Drill, Stainless Steel, Mild Steel Stub Type, EX-SUS-GDS
  • EX Gold Drill, Stainless Steel, Mild Steel Stub Type, EX-SUS-GDS
  • EX Gold Drill, Stainless Steel, Mild Steel Stub Type, EX-SUS-GDS
  • EX Gold Drill, Stainless Steel, Mild Steel Stub Type, EX-SUS-GDS

EX Gold Drill, Stainless Steel, Mild Steel Stub Type, EX-SUS-GDS EX-SUS-GDS 0.83

by OSG
Item.#
08100881
Mfr.#
EX-SUS-GDS 0.83
Package Qty.
1PC
Ship pack of
1
17.14 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35 to 40
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
4.5
Pricision
h7
Shank Diameter d (phi mm)
3
Overall Length L (mm)
38
Material
High vanadium HSS (high speed steel) HSSE
Blade Diameter D (phi mm)
0.83