|
EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 0.99
- Item.#
- 08101046
- Mfr.#
- EX-SUS-GDS 0.99
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 35 to 40
- Surface Processing
- TiN coating
- Tolerance
- h8
- Groove Length FL (mm)
- 6
- Pricision
- h7
- Shank Diameter d (phi mm)
- 3
- Overall Length L (mm)
- 38
- Material
- High vanadium HSS (high speed steel) HSSE
- Blade Diameter D (phi mm)
- 0.99
|
Customers Who Viewed This Item Also Viewed
<<
Leutor (NIHON SEIMITSU KIKAI KOSAKU)
>>
Customers Who Bought This Item Also Bought