Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 1.02

by OSG
4.50 (2)
Item.#
08101064
Mfr.#
EX-SUS-GDS 1.02
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Pricision
h7
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
1.02
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
6
Overall Length L (mm)
38
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling pure titanium
5
From Japan
On 2012-12-25 14:39:11
Although it was used for punching titanium drilling, there was no problem with 120 hole processing.
This review is about item#05594574.
Drilling of sus304
4
From Japan
On 2012-09-21 12:01:00
I want a little more blade length with a very good sharpness
This review is about item#05594495.