|
EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 1.03
(2)
- Item.#
- 08101073
- Mfr.#
- EX-SUS-GDS 1.03
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shank Diameter d (phi mm)
- 3
- Pricision
- h7
- Overall Length L (mm)
- 38
- Groove Length FL (mm)
- 6
- Material
- High vanadium HSS (high speed steel) HSSE
- Surface Processing
- TiN coating
- Tolerance
- h8
- Helix Angle (Degree)
- 35 to 40
- Blade Diameter D (phi mm)
- 1.03
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Drilling pure titanium
From Japan
On 2012-12-25 14:39:11
Although it was used for punching titanium drilling, there was no problem with 120 hole processing.
Drilling of sus304
From Japan
On 2012-09-21 12:01:00
I want a little more blade length with a very good sharpness
Customers Who Bought This Item Also Bought