Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 1.23

by OSG
4.50 (2)
Item.#
08101256
Mfr.#
EX-SUS-GDS 1.23
Package Qty.
1PC
Ship pack of
1
13.21 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Pricision
h7
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
1.23
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
8
Overall Length L (mm)
40
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of pure titanium
5
From Japan
On 2012-12-25 14:39:11
It was used in the drilling of pure titanium there was no problem in the 120 hole drilling.
This review is about item#05594574.
sus304 drilling
4
From Japan
On 2012-09-21 12:01:00
I want sharpness is very good a little more cutting edge length
This review is about item#05594495.