Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 2.02

by OSG
5.00 (2)
Item.#
08101965
Mfr.#
EX-SUS-GDS 2.02
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Pricision
h7
Helix Angle (Degree)
35 to 40
Overall Length L (mm)
44
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
2.02
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum panel drilling
5
From Japan
On 2017-10-30 21:00:43
I saw using a cemented carbide drill, but even if I finished with an end mill, the way Bali came out was terrible and I could not be removed. Therefore, I returned to this product. Processing sound is also small, so it seems to be suitable for processing aluminum panel. If it is stiff (super hard) it tends to think that it will last long, but it was wrong. I normally finish with an end mill, so it is finished in a pincad and I do not need worry about deburring.
This review is about item#5594653.
We made knives in groups. I have an exhibition once a year. We made blades with stainless steel and non-stainless steel of 2 mm to 6 mm and finished with handles such as stag and ebony.
5
From Japan
On 2011-02-23 16:39:30
It is very well cut.
This review is about item#08101992.