Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 3.01

by OSG
4.14 (7)
Item.#
08102857
Mfr.#
EX-SUS-GDS 3.01
Package Qty.
1PC
Ship pack of
1
14.97 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
3.01
Helix Angle (Degree)
35 to 40
Pricision
h7
Shank Diameter d (phi mm)
4
Overall Length L (mm)
50
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Product production
3
From Japan
On 2016-06-30 16:09:13
No particular problem
This review is about item#05594705.
Preliminary drilling for end mill of aluminum panel
5
From Japan
On 2016-02-29 21:33:59
It is used for machining the bottom hole of the end mill. Although it was used for hole machining, as long as the drill is not new, slightly burrs will remain on the border of the hole, so now it is finishing with an end mill. However, I am satisfied because the lifetime is long.
This review is about item#05594696.
Mold production
5
From Japan
On 2013-04-24 09:18:25
Easy to use
This review is about item#05594732.
Precise drilling work on metal, rigid plastic
5
From Japan
On 2012-06-11 22:30:52
Anyway, it is a beautiful finish compared to the conventional one, it is easy to handle without shake due to the short bit.
This review is about item#05594784.
Aluminum plate (A5052) processing
5
From Japan
On 2012-05-09 20:10:03
There are only Japanese manufacturer's products and quality is good. It is a beautiful finish even if it machines at a reasonable speed.
This review is about item#05594705.
Drilling with a drilling machine
1
From Japan
On 2012-04-13 00:22:09
Sharp edges grew soon after use. Although it was a sharp maker, is there also a defective item ...
This review is about item#05594723.
Production of a knife
5
From Japan
On 2011-02-23 16:43:23
It is very well cut. I want an EL length of 1 cm anymore.
This review is about item#08102893.