The reviews are automatic translation.
Product production
From Japan
On 2016-06-30 16:09:13
No particular problem
Preliminary drilling for end mill of aluminum panel
From Japan
On 2016-02-29 21:33:59
It is used for machining the bottom hole of the end mill. Although it was used for hole machining, as long as the drill is not new, slightly burrs will remain on the border of the hole, so now it is finishing with an end mill. However, I am satisfied because the lifetime is long.
Mold production
From Japan
On 2013-04-24 09:18:25
Easy to use
Precise drilling work on metal, rigid plastic
From Japan
On 2012-06-11 22:30:52
Anyway, it is a beautiful finish compared to the conventional one, it is easy to handle without shake due to the short bit.
Aluminum plate (A5052) processing
From Japan
On 2012-05-09 20:10:03
There are only Japanese manufacturer's products and quality is good. It is a beautiful finish even if it machines at a reasonable speed.
Drilling with a drilling machine
From Japan
On 2012-04-13 00:22:09
Sharp edges grew soon after use. Although it was a sharp maker, is there also a defective item ...
Production of a knife
From Japan
On 2011-02-23 16:43:23
It is very well cut. I want an EL length of 1 cm anymore.