Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 3.17

by OSG
4.14 (7)
Item.#
08103006
Mfr.#
EX-SUS-GDS 3.17
Package Qty.
1PC
Ship pack of
1
13.19 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
3.17
Helix Angle (Degree)
35 to 40
Pricision
h7
Shank Diameter d (phi mm)
4
Overall Length L (mm)
50
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Product manufacture
3
From Japan
On 2016-06-30 16:09:13
No particular problem
This review is about item#05594705.
Under drilling for aluminum panel end mill
5
From Japan
On 2016-02-29 21:33:59
It uses for the lower hole machining of the end mill. There is also a thing that has been used for drilling, but as long as the drill is not new, is now so slight burr is absolutely remain in the edge of the hole, and finished in the end mill. However, life is happy because long.
This review is about item#05594696.
Type production
5
From Japan
On 2013-04-24 09:18:25
Easy to use
This review is about item#05594732.
Metal, exact drilling in hard plastic
5
From Japan
On 2012-06-11 22:30:52
Anyway, as compared with the conventional is a beautiful finish, also is easy to handle without the blur for a short bit.
This review is about item#05594784.
Aluminum plate (A5052) processing
5
From Japan
On 2012-05-09 20:10:03
There is only a product of the Japanese manufacturers quality is good. It is processed at quite a speed beautiful finish.
This review is about item#05594705.
Drilling in the drilling machine
1
From Japan
On 2012-04-13 00:22:09
Shortly cutting edge and started using was multiplied greatly. Will there be defective but was sharpness nice-maker ...
This review is about item#05594723.
Production of knife
5
From Japan
On 2011-02-23 16:43:23
It turns very well. The length of the EL is where I want another 1cm.
This review is about item#08102893.