Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 4.06

by OSG
4.33 (3)
Item.#
08103803
Mfr.#
EX-SUS-GDS 4.06
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
22
Blade Diameter D (phi mm)
4.06
Material
High vanadium HSS (high speed steel) HSSE
Pricision
h7
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
6
Overall Length L (mm)
66
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Drilling
3
From Japan
On 2017-04-21 14:55:54
Gold drill, too many types to search hard. Those with more than a certain degree are convenient if there is a list form search method. Product has no problem.
This review is about item#8103767.
Drilling of iron · stainless steel material
5
From Japan
On 2017-01-21 02:24:45
I am using this type often because the size is very substantial and easy to buy. Because of the short, it is difficult to shake from the punch groove, and the sharpness is stable, so it is especially useful for punching of flat bars and boards.
This review is about item#05594872.
Drilling with CNC milling machine
5
From Japan
On 2016-05-13 02:51:43
It is repurchase. I think that it is very good.
This review is about item#05594793.