Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 4.37

by OSG
5.00 (1)
Item.#
08104083
Mfr.#
EX-SUS-GDS 4.37
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Shank Diameter d (phi mm)
6
Overall Length L (mm)
68
Material
High vanadium HSS (high speed steel) HSSE
Pricision
h7
Groove Length FL (mm)
24
Blade Diameter D (phi mm)
4.37
Helix Angle (Degree)
35 to 40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in CNC milling
5
From Japan
On 2016-05-13 02:51:43
It is re-purchase. I think very good.
This review is about item#05594793.