Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 4.53

by OSG
4.33 (3)
Item.#
08104223
Mfr.#
EX-SUS-GDS 4.53
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
68
Groove Length FL (mm)
24
Material
High vanadium HSS (high speed steel) HSSE
Pricision
h7
Blade Diameter D (phi mm)
4.53
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
6