Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 4.63

by OSG
4.33 (3)
Item.#
08104311
Mfr.#
EX-SUS-GDS 4.63
Package Qty.
1PC
Ship pack of
1
27.34 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
68
Groove Length FL (mm)
24
Material
High vanadium HSS (high speed steel) HSSE
Pricision
h7
Blade Diameter D (phi mm)
4.63
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
6
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
穴あけ
3
From Japan
On 2017-04-21 14:55:54
ゴールドドリル、種類が多すぎて検索しにくい。ある程度以上の種類があるものは一覧表形式の検索方法があれば便利。製品は問題なし。
This review is about item#8103767.
Drilling of iron, stainless steel
5
From Japan
On 2017-01-21 02:24:45
Because the size is easy to buy if you are very rich price, I often use this type. Hard to shake from short because of the punch groove, sharpness has come in handy under drilling, especially because it is stable flat bar-plate stuff.
This review is about item#05594872.
Drilling in CNC milling
5
From Japan
On 2016-05-13 02:51:43
It is re-purchase. I think very good.
This review is about item#05594793.