Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 5.01

by OSG
3.00 (3)
Item.#
08104652
Mfr.#
EX-SUS-GDS 5.01
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6
Pricision
h7
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
5.01
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
26
Overall Length L (mm)
70
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Mold processing
3
From Japan
On 2016-12-16 18:48:12
The product is as usual, but the type of OSG drill of the monotaro site is too many to reach the target item quite easily. Is it something you can not search a bit more easily?
This review is about item#5594985.
Precise hole of aluminum material
1
From Japan
On 2016-01-13 14:47:43
I bought it from another company because the delivery date was late.
This review is about item#08104704.
Brass drilling
5
From Japan
On 2011-11-07 13:02:01
Eating is good, sharpness also lasts longer, thickness is 5, 1 or 5, 05 very convenient
This review is about item#05594906.