EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 5.35
(3)
Item.#
08104966
Mfr.#
EX-SUS-GDS 5.35
Package Qty.
1PC
Ship pack of
1
Item Feature
Shank Diameter d (phi mm)
6
Pricision
h7
2014 TRUSCO Published Page
1-0426
Groove Length FL (mm)
28
Overall Length L (mm)
72
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Tolerance
h8
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
5.35
TRUSCO Part Number
631-3370
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
0
1 star
1
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Mold processing
From Japan
On 2016-12-16 18:48:12
The product is as usual, but the type of OSG drill of the monotaro site is too many to reach the target item quite easily. Is it something you can not search a bit more easily?
Precise hole of aluminum material
From Japan
On 2016-01-13 14:47:43
I bought it from another company because the delivery date was late.
Brass drilling
From Japan
On 2011-11-07 13:02:01
Eating is good, sharpness also lasts longer, thickness is 5, 1 or 5, 05 very convenient
Customers Who Bought This Item Also Bought
Top