Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 5.46

by OSG
3.00 (3)
Item.#
08105063
Mfr.#
EX-SUS-GDS 5.46
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6
Pricision
h7
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
5.46
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
28
Overall Length L (mm)
72
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Die machining
3
From Japan
On 2016-12-16 18:48:12
Commodity is not always a problem in the street, can not be reached quite goods of interest too many type classification of OSG drill Monotarou site. I wonder that can not be searched a little more simple.
This review is about item#5594985.
Precise holes in the aluminum material
1
From Japan
On 2016-01-13 14:47:43
Delivery time was purchased from other companies slow.
This review is about item#08104704.
Drilling of brass
5
From Japan
On 2011-11-07 13:02:01
Also long-lasting good sharpness with eating The thickness is also very useful if there are 5,1 and 5,05
This review is about item#05594906.