Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 6.15

by OSG
5.00 (1)
Item.#
08105562
Mfr.#
EX-SUS-GDS 6.15
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
8
Overall Length L (mm)
75
Material
High vanadium HSS (high speed steel) HSSE
Pricision
h7
2014 TRUSCO Published Page
1-0426
Groove Length FL (mm)
31
Blade Diameter D (phi mm)
6.15
TRUSCO Part Number
631-3451
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of aluminum material
5
From Japan
On 2014-04-14 22:17:48
I used the same thing from the past, but I have bought a new one because the sharpness is getting worse for several years. Sharpness is also good, I think that it is enough if it has several years at this price.
This review is about item#05595073.