Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 7.05

by OSG
5.00 (1)
Item.#
08105657
Mfr.#
EX-SUS-GDS 7.05
Package Qty.
1PC
Ship pack of
1
28.08 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
8
Pricision
h7
TRUSCO Part Number
631-3540
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
7.05
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0426
Groove Length FL (mm)
34
Overall Length L (mm)
78
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brass drilling
5
From Japan
On 2011-10-31 12:22:25
A good bite Sharpness is long-lasting
This review is about item#08105684.