Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 8.35

by OSG
5.00 (3)
Item.#
08105781
Mfr.#
EX-SUS-GDS 8.35
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
8.35
TRUSCO Part Number
631-3671
Helix Angle (Degree)
35 to 40
Material
High vanadium HSS (high speed steel) HSSE
Pricision
h7
Shank Diameter d (phi mm)
10
Overall Length L (mm)
87
2014 TRUSCO Published Page
1-0426
Groove Length FL (mm)
37
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Normal, studless tire exchange
5
From Japan
On 2014-03-25 17:05:01
Tire change of ordinary passenger car can be done without feeling any stress. I think there is sufficient ability for the work of ordinary people.
This review is about item#09927967.
Weighing 25 kg of cement and related goods
5
From Japan
On 2013-12-03 13:11:26
The measurement target is 25 kg, and accurately about ± 100 g is sufficient for accuracy, but this scale is excellent at measuring points up to ± 20 g. Originally I was considering a platform scale of analog display (needle display), but I judged that this product is superior in terms of price and measurement precision. I am also happy that the display is large and easy to see!
This review is about item#02009865.
Ceiling inspection port installation
5
From Japan
On 2013-11-06 13:48:48
Thickness is 29.6 - 1.5 = 28.1 and the ceiling fits 9 mm board + M bar under the parent bar, so it is handy.
This review is about item#40313357.