Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 8.55

by OSG
5.00 (3)
Item.#
08105806
Mfr.#
EX-SUS-GDS 8.55
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Shank Diameter d (phi mm)
10
Overall Length L (mm)
90
2014 TRUSCO Published Page
1-0426
Material
High vanadium HSS (high speed steel) HSSE
Pricision
h7
Groove Length FL (mm)
40
Blade Diameter D (phi mm)
8.55
TRUSCO Part Number
631-3698
Helix Angle (Degree)
35 to 40
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
5
From Japan
On 2017-02-04 15:51:26
Very well, it was beautiful even after cutting, and chamfering was easy.
This review is about item#5595274.
Milling tool of milling cutter
5
From Japan
On 2016-11-18 09:50:18
I bought it for milling of the M10 stop screw. Sharpness Sharpness It was pretty sharp and there was no deformation of the hole, so later tapping was very easy.
This review is about item#5595247.
Drilling of sus304
5
From Japan
On 2016-06-12 15:39:30
Sus 304 is a material that is considerably harder than the other sus material, and it is impossible to penetrate the material as soon as it is machined with an ordinary drill, and if it is an EX drill, we could penetrate the material little by little while applying working fluid. In this case, it is essential to apply processing liquid. I will try to process titanium in the future.
This review is about item#05595195.