Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)
  • EX Gold drill ( for stainless  and mild steel stub) (EX-SUS-GDS)

EX Gold drill ( for stainless and mild steel stub) (EX-SUS-GDS) EX-SUS-GDS 11.55

by OSG
Item.#
08106104
Mfr.#
EX-SUS-GDS 11.55
Package Qty.
1PC
Ship pack of
1
74.67 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
12
Pricision
h7
Blade Diameter D (phi mm)
11.55
TRUSCO Part Number
631-1989
Helix Angle (Degree)
35 to 40
Material
High vanadium HSS (high speed steel) HSSE
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
104
2014 TRUSCO Published Page
1-0426
Groove Length FL (mm)
47