Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 2.05

by OSG
5.00 (1)
Item.#
08107136
Mfr.#
EX-SUS-GDR 2.05
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Pricision
h7
Tolerance
h8
Overall Length L (mm)
56
TRUSCO Part Number
631-1016
Groove Length FL (mm)
24
Surface Processing
TiN coating
Point Angle (Degree)
130
Blade Diameter D (phi mm)
2.05
2014 TRUSCO Published Page
1-0425
Helix Angle (Degree)
35 to 40
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Special resin
5
From Japan
On 2016-08-06 00:42:31
We are using it for cutting hole processing and finishing processing. I think it is very good.
This review is about item#05595764.