|
EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 2.18
(1)
- Item.#
- 08107251
- Mfr.#
- EX-SUS-GDR 2.18
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shank Diameter d (phi mm)
- 3
- Pricision
- h7
- Tolerance
- h8
- Groove Length FL (mm)
- 27
- Overall Length L (mm)
- 59
- Surface Processing
- TiN coating
- Point Angle (Degree)
- 130
- Helix Angle (Degree)
- 35 to 40
- Blade Diameter D (phi mm)
- 2.18
- Material
- High vanadium HSS (high speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Special resin
From Japan
On 2016-08-06 00:42:31
We are using it for cutting hole processing and finishing processing. I think it is very good.
Customers Who Bought This Item Also Bought