Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 2.38

by OSG
5.00 (1)
Item.#
08107434
Mfr.#
EX-SUS-GDR 2.38
Package Qty.
1PC
Ship pack of
1
14.18 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Pricision
h7
Tolerance
h8
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
2.38
Surface Processing
TiN coating
Point Angle (Degree)
130
Overall Length L (mm)
62
Groove Length FL (mm)
30
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Special resin
5
From Japan
On 2016-08-06 00:42:31
Stop drilling, we use for finish machining. I think very good.
This review is about item#05595764.