Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 3.05

by OSG
4.00 (1)
Item.#
08108037
Mfr.#
EX-SUS-GDR 3.05
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Point Angle (Degree)
130
TRUSCO Part Number
631-1113
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
4
Overall Length L (mm)
68
Pricision
h7
Tolerance
h8
2014 TRUSCO Published Page
1-0425
Groove Length FL (mm)
36
Blade Diameter D (phi mm)
3.05
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in CNC lathe
4
From Japan
On 2010-11-01 21:01:12
Please allow me to understand the cutting conditions.
This review is about item#05595807.