Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist cap brush

Steel-wire twist cap brush CN-22B

3.50 (2)
Item.#
08108213
Mfr.#
CN-22B
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
CN-22B, CN-23B, and CN-24B are mild types (flare finishing).
Outer Diameter (phi mm)
75
Screw Diameter (mm)
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible
100mm grinder
Type
CN-22B, CN-23B, and CN-24B are mild types (flare finishing).
Caution
Always use safety goggles and devices when working.
Trim Length (mm)
30
Wire Diameter (phi mm)
0.35
Others
Liability insurance with
Metal Fittings Diameter (mm)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Keren work · rust remover
2
From Japan
On 2016-07-19 07:24:13
As soon as I was using it, the twist has unraveled. It seems that there is not enough durability as expected.
This review is about item#08075313.
Ship polishing of ships and others
5
From Japan
On 2016-06-02 19:38:59
I'm repeating. It can be used normally without problems.
This review is about item#08108231.