Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist cap brush

Steel-wire twist cap brush CN-23B

3.50 (2)
Item.#
08108231
Mfr.#
CN-23B
Package Qty.
1PC
Ship pack of
1
48.59 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Caution
CN-22B, CN-23B, and CN-24B are mild types (flare finishing).
Compatible
Grinder 125mm, 150mm grinder
Outer Diameter (phi mm)
90
Screw Diameter (mm)
M16xP2.0
Maximum Rotation Speed (min-1[r. p.m])
9500
Type
CN-22B, CN-23B, and CN-24B are mild types (flare finishing).
Caution
Always use safety goggles and devices when working.
Metal Fittings Diameter (mm)
75
Trim Length (mm)
35
Wire Diameter (phi mm)
0.35
Others
Liability insurance with
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Keren work rust off
2
From Japan
On 2016-07-19 07:24:13
It has been undone immediately twist and began to use. Durability of about was expecting is unlikely.
This review is about item#08075313.
Ship of Pera Shine other
5
From Japan
On 2016-06-02 19:38:59
We have to repeat. No problem you can use normally.
This review is about item#08108231.