Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist cap brush

Steel-wire twist cap brush CN-24B

3.50 (2)
Item.#
08108247
Mfr.#
CN-24B
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
CN-22B, CN-23B, and CN-24B are mild types (flare finishing).
Metal Fittings Diameter (mm)
100
Trim Length (mm)
35
Wire Diameter (phi mm)
0.35
Others
Liability insurance with
Type
CN-22B, CN-23B, and CN-24B are mild types (flare finishing).
Caution
Always use safety goggles and devices when working.
Outer Diameter (phi mm)
120
Screw Diameter (mm)
M16xP2.0
Maximum Rotation Speed (min-1[r. p.m])
8000
Compatible
Grinder 180mm, 205mm grinder
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Keren work · rust remover
2
From Japan
On 2016-07-19 07:24:13
As soon as I was using it, the twist has unraveled. It seems that there is not enough durability as expected.
This review is about item#08075313.
Ship polishing of ships and others
5
From Japan
On 2016-06-02 19:38:59
I'm repeating. It can be used normally without problems.
This review is about item#08108231.