Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel twist cup brush

SUS304 Stainless steel twist cup brush CN-26

Item.#
08108256
Mfr.#
CN-26
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.5
Others
Liability insurance with
Metal Fittings Diameter (mm)
75
Trim Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
9500
Caution
Always use safety goggles and devices when working.
Compatible
Grinder 125mm, 150mm grinder
Outer Diameter (phi mm)
90
Screw Diameter (mm)
M16xP2.0