Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SUS304 Stainless steel twist cup brush

SUS304 Stainless steel twist cup brush CN-27

Item.#
08108265
Mfr.#
CN-27
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-16
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.5
Others
Liability insurance with
Metal Fittings Diameter (mm)
100
Trim Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
8000
Caution
Always use safety goggles and devices when working.
Compatible
Grinder 180mm, 205mm grinder
Outer Diameter (phi mm)
120
Screw Diameter (mm)
M16xP2.0