Buy more than* S$200* and get FREE SHIPPING

  • Nylon capacitor brush (single volume)

Nylon capacitor brush (single volume) CD-25

2.89 (9)
Item.#
08108344
Mfr.#
CD-25
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Wear safety goggles, protective equipment when working., Always use safety goggles and devices when working.
Overall Length (mm)
250, 250
Others
With compensatory insurance
Planting (mm)
70, 70
Pipe Diameter (phi mm)
16, 16
Shaft Length (mm)
180, 180
Shaft Diameter (phi mm)
3.5, 3.5
Thread diameter (phi mm)
0.2, 0.2
Outer Diameter (phi mm)
19, 19
Type
for manual operation condenser brush, Condenser brush for manual
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 3
1 star 2
Review Rating: 2.89
9 Customer Reviews
The reviews are automatic translation.
Washing
1
From Japan
On 2016-12-03 18:35:09
I thought it was better than the one of Osaka soul, but I bought this but the planting hair was pretty rough and inquired of a monotaro but it was a good product. Although it was an answer that it accepts returned goods also when unopened unused, it was a loss of money purchase as a result.
This review is about item#8077386.
Washing
1
From Japan
On 2016-11-26 18:21:00
I bought it for cleaning applications but there is a sparse portion of nylon's hair and it feels a little useless. Is it unused, is it possible to return it?
This review is about item#8077386.
bike
4
From Japan
On 2016-05-15 06:57:32
I think that the dirt has fallen on the inside of the baffle, but it gets faster
This review is about item#08077386.
Maintenance of motorcycle
5
From Japan
On 2015-06-21 01:20:04
The product of this hand is effective if it is used for suitable use (thickness and hardness). Although it is durable, it is not as quick as a toothbrush. It seems that it can not be used as a material. Because it is the role of washing without damaging the other party.
This review is about item#08077386.
Maintenance of motorcycle
2
From Japan
On 2015-05-20 21:08:42
It was too soft for my use. Dirt did not fall much.
This review is about item#08077395.
Cleaning motorcycle parts
2
From Japan
On 2015-01-15 22:12:01
In my use my brush seems to be too soft and I got it right away
This review is about item#08077386.
Cleaning operation
2
From Japan
On 2014-04-15 17:21:51
It was bigger than I expected. It is difficult to not actually see it in hand
This review is about item#08108326.
The other pattern of thought was long.
4
From Japan
On 2013-10-30 13:10:37
I did a job with low prices.
This review is about item#08108344.
Deburring
5
From Japan
On 2012-12-12 11:07:45
Regarding brush performance, there is no difference from other manufacturers (NSK etc.). The price was slightly higher than the home center in the neighborhood. Because it is possible to ship on the day and order a lot, I used it.
This review is about item#08077386.