Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hog bristle capacitor brush (single volume)

Hog bristle capacitor brush (single volume) CD-3

3.67 (3)
Item.#
08108362
Mfr.#
CD-3
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
13, 13
Pipe Diameter (phi mm)
16, 16
Overall Length (mm)
250, 250
Others
With liability insurance coverage
Type
for manual operation condenser brush, Condenser brush for manual work
Material (Brush Part)
hog bristle, Hog bristles
Shaft Length (mm)
180, 180
Shaft Diameter (phi mm)
3.5, 3.5
Planting (mm)
70, 70
Caution
Wear safety goggles, protective equipment when working., Always use safety goggles and devices when working.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning of loom
5
From Japan
On 2016-05-27 22:32:49
Because the hair of the brush is solid, the dirt falls well. And I'm glad that my hair is hard to hear.
This review is about item#08077377.
Cleaning operation
1
From Japan
On 2014-04-15 17:19:27
It was bigger than I expected. The hardness of the hair of the brush was too hard. It is difficult to actually pick it up in hand, not touch it.
This review is about item#08108362.
Polishing of screw beards
5
From Japan
On 2013-05-18 01:21:54
I have a firm waist. Nylon is too soft and it can be hard if it is pig's hair. Scratches are not attached. It is without saying that it will divide the outer diameter size finely.
This review is about item#08077316.