Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 3.65

by OSG
4.00 (1)
Item.#
08108746
Mfr.#
EX-SUS-GDR 3.65
Package Qty.
1PC
Ship pack of
1
16.68 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Point Angle (Degree)
130
Groove Length FL (mm)
39
Blade Diameter D (phi mm)
3.65
TRUSCO Part Number
631-1172
Helix Angle (Degree)
35 to 40
Pricision
h7
Tolerance
h8
Shank Diameter d (phi mm)
4
Overall Length L (mm)
71
2014 TRUSCO Published Page
1-0425
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in CNC lathe
4
From Japan
On 2010-11-01 21:01:12
Please allow me to understand the cutting conditions.
This review is about item#05595807.