Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 4.05

by OSG
2.50 (2)
Item.#
08109105
Mfr.#
EX-SUS-GDR 4.05
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
6
Overall Length L (mm)
87
TRUSCO Part Number
631-1211
Pricision
h7
2014 TRUSCO Published Page
1-0425
Groove Length FL (mm)
43
Blade Diameter D (phi mm)
4.05
Point Angle (Degree)
120
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Drilling before reamer finish
2
From Japan
On 2017-12-12 17:12:34
This commodity was useless. After five holes were opened, the cutting edge was missing, I will not buy it again!
This review is about item#8109954.
4 mm when you want to slightly +
3
From Japan
On 2011-09-29 14:45:08
I used +0.01 this time, but it did not reach + 0.01, it finished to + more than 0.00. I think that it is a drill that has a centripetal attitude.
This review is about item#08109062.