Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 4.06

by OSG
3.00 (1)
Item.#
08109114
Mfr.#
EX-SUS-GDR 4.06
Package Qty.
1PC
Ship pack of
1
23.33 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
43
Blade Diameter D (phi mm)
4.06
Point Angle (Degree)
120
Pricision
h7
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
6
Overall Length L (mm)
87
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When you want to 4mm slightly +
3
From Japan
On 2011-09-29 14:45:08
Although I used +0.01 this time, up to + 0.01, it reaches not finish in than 0.00 +. I think that it is a drill that is taken of the centripetal.
This review is about item#08109062.