|
EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 4.98
(2)
- Item.#
- 08109945
- Mfr.#
- EX-SUS-GDR 4.98
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- TiN coating
- Tolerance
- h8
- Overall Length L (mm)
- 96
- Helix Angle (Degree)
- 35 to 40
- Shank Diameter d (phi mm)
- 6
- Pricision
- h7
- Blade Diameter D (phi mm)
- 4.98
- Point Angle (Degree)
- 120
- Groove Length FL (mm)
- 52
- Material
- High vanadium HSS (high speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Drilling before reamer finish
From Japan
On 2017-12-12 17:12:34
This commodity was useless. After five holes were opened, the cutting edge was missing, I will not buy it again!
4 mm when you want to slightly +
From Japan
On 2011-09-29 14:45:08
I used +0.01 this time, but it did not reach + 0.01, it finished to + more than 0.00. I think that it is a drill that has a centripetal attitude.
Customers Who Bought This Item Also Bought